Pic Gauges
Gauge, 2.5", 0/10000psi, 1/4"LBM, 316SS, LF
Mfr # PRO-312L-254U
Zoro # G8045147
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower Back
- Connection Size 1/4" NPT Male
- Range 0 to 10,000 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver PRO-201L-254F
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver PRO-202L-254U
- PIC GAUGES Gauge, 1.5", 0/3000 psi, 1/8"CBM, LF, U-Clamp 203L-158P
- PIC GAUGES Gauge, 3-1/2"Dial, 1/4"LM, 0-30 psi/WC ALTITUDE-354L-C
- PIC GAUGES Gauge, 4", 30/0/100psi, 1/4", LM, SS, LF PRO-301L-404CE-01
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver PRO-202L-254R
- PIC GAUGES Hex Gauge, 1", 0-500psi, 1/8"CBM, Ni-Plated HEX-108RJ
- PIC GAUGES Gauge, 4-1/2", 0-10000psi, 1/2"LM, Safe Case 4501-SC-2LU
- PIC GAUGES Gauge, 4", 0/60psi, 1/2"Low Back Mount, SS PRO-312L-402D
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02LV/30#
- SSI Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Plastic, Black MG1-500-A-9V-R
- Pic Gauges Pressure Gauges