Pic Gauges
Gauge, 2.5", 0/400psi, 1/4"Low Mount, SS, LF
Mfr # PRO-301L-254I-01
Zoro # G8042706
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Range 0 to 400 psi
- Accuracy 2-1-2% of Span
Explore More Products
- PIC GAUGES Air Gauge, 2-1/2", 0/60psi, 1/4"Back Mnt 102D-254D
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver 201L-158F
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/2 in MNPT, Stainless Steel, Silver 201L-402U
- PIC GAUGES Air Gauge, 1-1/2", 0/30psi, 1/8"Back Mount 102D-158C
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver PRO-201L-254CC
- PIC GAUGES Air Gauge, 2", 0/30 psi, 1/8"Mount 101D-208C
- PIC GAUGES Air Gauge, 2.5", 30/0"VAC, 1/4"NPT, Frnt Flg 104D-254A
- PIC GAUGES Gauge, 2", 0/1000psi, 1/4" CBM, LF, w/U-Clamp 203L-204M
- PIC GAUGES Gauge, 4", 30/0/150psi, 1/4"LM, SS, Welded AMMONIA-LF-404CF
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 60 psi/bar, 1/4 NPT Male Bottom Conn 25-400-60-psi/bar
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Stainless Steel, Silver PRO-311D-402R
- Pic Gauges Pressure Gauges