Pic Gauges

Gauge, 2.5", 0/600psi, 1/4"CBM, SS, FrntFlg

Pic Gauges Gauge, 2.5", 0/600psi, 1/4"CBM, SS, FrntFlg PRO-304D-254K-01
Hover or click to zoom Tap to zoom
$39.08
  • Connection Location: Back
  • Connection Size: 1/4" NPT Male
  • Range: 0 to 600 psi
  • Material: Stainless Steel
  • Dial Size (In.): 2-1/2
  • Max. Pressure (PSI): 600
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $39.08

Pic Gauges #PRO-304D-254K-01 Specifications

  • Connection Location: Back
  • Connection Size: 1/4" NPT Male
  • Range: 0 to 600 psi
  • Material: Stainless Steel
  • Dial Size (In.): 2-1/2
  • Max. Pressure (PSI): 600
  • Country of Origin (subject to change): China

Description

Gauge,2.5",0/600psi,1/4"CBM,SS,FrntFlg

Reviews of Pic Gauges #PRO-304D-254K-01