Pic Gauges
Gauge, 2.5", 0/60psi, 1/4"CBM, SS, Frt Flange
Mfr # PRO-304D-254D-01
Zoro # G8044079
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Range 0 to 60 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/2 in MNPT, Stainless Steel, Silver PRO-301L-402O-01
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver PRO-202L-254CB
- PIC GAUGES Gauge, 2-1/2", 0/400psi, 1/4"LM, Rem Bez 211D-254I
- PIC GAUGES Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Stainless Steel, Silver LP2-SB-254-60
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver PRO-311D-404CB
- PIC GAUGES Air Gauge, 2", 0/100 psi, 1/4" Mount 101D-204E
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver 201L-404CC
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black SEP-102D-354P
- PIC GAUGES Gauge, 6", 30/0/150psi, 1/4" LBM, SS, Ammonia AMMONIA-604RCF
- PIC GAUGES Gauge, 2.5", 0/100psi, 1/4"Low Mount, SS PRO-301D-254E-01
- PIC GAUGES Gauge, 4", 0/15psi, 1/2"LM, SS PRO-301D-402B-01
- Pic Gauges Pressure Gauges