Pic Gauges
Gauge, 2.5", 30/0/30psi, 1/4"CBM, SS
Mfr # PRO-302D-254CC-01
Zoro # G8042995
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 30" Hg Vac/0 to 30 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver 201L-204M
- PIC GAUGES Air Gauge, 2", 0/100 psi, 1/8" CBM 102D-208E
- PIC GAUGES Gauge, 2", 0/300psi, 1/8"CBM, SS PRO-302D-208H-01
- PIC GAUGES Gauge, 6" 30/0 VAC, 1/4"LM, Back Flange 115D-604A
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black SEP-101D-204E-BSPT
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver 201L-402F
- PIC GAUGES Gauge, 4", 0/6000psi, 1/4"Low Back Mount, SS PRO-312L-404S
- PIC GAUGES Air Gauge, 1", 0-30psi, 1/8"Mount, 10/32"Tap 102D-108C
- PIC GAUGES Gauge, 4", 0-10000psi, 1/2"LM, SS/Brass S201L-402U
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 100 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled 25-500-100-psi
- DURO Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Silver 4.2072413E7
- Pic Gauges Pressure Gauges