Pic Gauges
Gauge, 2.5"0/60psi, 1/4"CBM, SS, U-Clamp
Mfr # PRO-303D-254D-01
Zoro # G8043677
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Range 0 to 60 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver PRO-202L-254N
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver PRO-201L-254CD
- PIC GAUGES Air Gauge, 2", 0-3000 psi, 1/4" Mount 101D-204P
- PIC GAUGES Gauge, 4", 0/60psi, 1/4"LM, SS PRO-301D-404D-01
- PIC GAUGES Low Press Gauge, 2.5", 0-200"WCpsi, 1/4", SS LP1-SS-254-200
- PIC GAUGES Contractor Gauge, 4-1/2", 0/100 psi, /4" CONTRACTOR-4LE
- PIC GAUGES Gauge, 1-1/2", 0-100 1/8" CBM, Single Scale S102D-158E
- PIC GAUGES Gauge, 2.5", 0/1500psi, 1/4"CBM, SS, FrtFlng PRO-304D-254N-01
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"CBM, SS, FrntFlg PRO-304D-254F-01
- DWYER INSTRUMENTS Digital Pressure Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Black DPGW-12
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 15 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled 25-500-15-psi
- Pic Gauges Pressure Gauges