Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0-160 psi, Ammonia, 1/4"LM, SS
Mfr # 401A-404F
Zoro # G8046669
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Agricultural Ammonia
- Accuracy 3-2-3% of Span
- Material Black Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 401A-404F
- Zoro # G8046669
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 4.94" |
Diameter | 4.05" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Gauge Application | Agricultural Ammonia |
Range | 0 to 160 psi |
Accuracy | 3-2-3% of Span |
Material | Black Painted Steel |
Max. Pressure (PSI) | 160 |
Description
Gauge,4",0-160 psi,Ammonia,1/4"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Extension Cable, 25 Ft. (2628)
- ASHCROFT Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Metal, Gray (302089SD02L1000#)
- BAKER INSTRUMENTS 314FC-NIST Magnetic Surface Thermometer, 50 to 750 deg F (314FC-NIST)
- PIC GAUGES Bimetal, 5", 0/250degF/C, 9"Stem Adjustable (B5A9-II)
- PIC GAUGES Gauge, 4", 0-60 psi, Ammonia, 1/4"LM, SS (401A-404D)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208G)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404G)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CC)
- PIC GAUGES Low Pressure Gauge, 2.5"0-60"WCVAC, 1/4"LM (LP1-254-60V)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254H)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Black (PPC5065G-SG45)
- Pic Gauges Pressure Gauges