No Product Image Available
Pic Gauges

Gauge, 4", 0/10,000psi, 1/4"CBM, FrontFlange


product price: $54.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Connection Location Center Back
  • Connection Size 1/4" NPT Male
  • Gauge Application In Applications Where Vibration or Pulsation is Present
  • Range 0 to 10,000 psi
  • Accuracy 2-1-2% of Span
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Connection Size 1/4" NPT Male
Length 3.15"
Diameter 5.14"
Dial Size (In.) 4

Details

Connection Location Center Back
Item Gauge,4",0/10,000psi,1/4"CBM,FrontFlange
Gauge Application In Applications Where Vibration or Pulsation is Present
Range 0 to 10,000 psi
Accuracy 2-1-2% of Span
Material Stainless Steel
Max. Pressure (PSI) 10000

Description

Gauge,4 In.,0/10,000psi,1/4 In.CBM,FrontFlange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.