Skip to Main Content
customer-service Help
Pic Gauges

Gauge, 4", 0/1000psi, 1/4"CBM, LF, w/U-Clamp

Pic Gauges Gauge, 4", 0/1000psi, 1/4"CBM, LF, w/U-Clamp 203L-404M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$65.58
  • Connection Location: Center Back
  • Connection Size: 1/4" NPT Male
  • Gauge Application: In Applications Where Vibration or Pulsation is Present
See full product details
Orders over $75 ship free.
Total: $65.58

Pic Gauges #203L-404M Specifications

  • Connection Location: Center Back
  • Connection Size: 1/4" NPT Male
  • Gauge Application: In Applications Where Vibration or Pulsation is Present
  • Range: 0 to 1000 psi
  • Accuracy: 2-1-2% of Span
  • Material: Stainless Steel
  • Length: 3.15"
  • Diameter: 4.29"
  • Dial Size (In.): 4
  • Max. Pressure (PSI): 1000
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gauge,4",0/1000psi,1/4"CBM,LF,w/U-Clamp

Restrictions and Compliance

Reviews of Pic Gauges #203L-404M