Pic Gauges
Gauge, 4", 0/15000psi, 1/2"LBM, SS, FrtFlange
Mfr # PRO-314L-402V
Zoro # G8046005
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower Back
- Connection Size 1/2" NPT Male
- Range 0 to 15,000 psi
- Material Stainless Steel
- Dial Size (In.) 4
Explore More Products
- PIC GAUGES Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver PRO-201L-254CE
- PIC GAUGES Low Press Gauge, 2.5", 30/0/30psi, 1/4"CBM LP2-254-30/0/30
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver 201L-204H
- PIC GAUGES Gauge, 2.5", 0/200psi, 1/4"CBM, SS PRO-302L-254G-01
- PIC GAUGES Gauge, 2", 0/300psi, 1/8"CBM, SS PRO-302D-208H-01
- PIC GAUGES Gauge, 6", 0/1000psi, 1/4" Low Mount, SS 6001-4LM-GF
- PIC GAUGES Gauge, 2", 0/3000psi, 1/8"LM, SS PRO-301D-208P-01
- PIC GAUGES Low Press Gauge, 2.5", 0-160"WCpsi, 1/4"LM LP1-SB-254-160
- PIC GAUGES Gauge, 4", 0/100psi, 1/4"Low Back Mount, SS PRO-312L-404E
- BAKER INSTRUMENTS AHNC-1000P Pressure Gauge, 0-1000 PSI AHNC-1000P
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Steel, Black 4CFC2
- Pic Gauges Pressure Gauges