Pic Gauges
Gauge, 4", 0/15psi, 1/4"CBM, LF, w/U-Clamp
Mfr # 203L-404B
Zoro # G8090419
$53.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Explore More Products
- PIC GAUGES Gauge, 2", 0-60psi, 1/4"CBM, Fill, U-Clamp 203D-204D
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1 in MNPT, Silver 301L254F/5JJJA00
- PIC GAUGES Air Gauge, 3-1/2", 30/0/100 psi, 1/4" Mount 101D-354CE
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver PRO-202L-254F
- PIC GAUGES Gauge, 2", 0/60psi, 1/4"LM, SS PRO-301D-204D-01
- PIC GAUGES Gauge, 3.5", 0/100psi, 1/4"LBM, UClamp, SS 203D-354E
- PIC GAUGES Gauge, 4-1/2", 30-0-300psi, 1/2"LM, SafeCase 4501-SC-2LCH
- PIC GAUGES Gauge, 4", 0/1500psi, 1/4"CBM, LF, w/U-Clamp 203L-404N
- PIC GAUGES Gauge, 2", 0/400psi, 1/4"LM, SS PRO-301D-204I-01
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver PFQ809LF
- SPAN Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Black LFS-224-6000-G
- Pic Gauges Pressure Gauges