Pic Gauges

Gauge, 4", 0/3000psi, 1/4"LM, SS, LF


product price: $66.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Connection Location Lower
  • Connection Size 1/4" NPT Male
  • Gauge Application In Applications Where Vibration or Pulsation is Present
  • Accuracy 2-1-2% of Span
  • Material Stainless Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Connection Size 1/4" NPT Male
Length 5.26"
Diameter 4.30"
Dial Size (In.) 4

Details

Connection Location Lower
Gauge Application In Applications Where Vibration or Pulsation is Present
Range 0 to 3000 psi
Accuracy 2-1-2% of Span
Material Stainless Steel
Max. Pressure (PSI) 3000

Description

Gauge,4",0/3000psi,1/4"LM,SS,LF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.