Skip to Main Content
customer-service Help

Gauge, 4-1/2", 0/300psi, 1/4"LM, Back Flange

No Product Image Available
Feedback Help us improve our product images
$57.36
  • Connection Location: Bottom
  • Connection Size: 1/4" NPT Male
  • For Use With: Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
See full product details
Orders over $75 ship free.
Total: $57.36

Pic Gauges #115D-454H Specifications

  • Connection Location: Bottom
  • Connection Size: 1/4" NPT Male
  • For Use With: Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
  • Gauge Application: Industrial
  • Range: 0 to 300 psi
  • Accuracy: 1% of Span
  • Material: Epoxy Coated Black Steel
  • Length: 8.41"
  • Diameter: 7.42"
  • Dial Size (In.): 6
  • Max. Pressure (PSI): 300
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gauge,4-1/2",0/300psi,1/4"LM,Back Flange

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pic Gauges #115D-454H