October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Gauge, 4", 30/0/150psi, 1/4", LM, SS, LF

  • Zoro #: G0068229
  • Mfr #: 301L-404CF

$42.39

Details
  • Connection Size: 1/4" NPT Male
  • Length: 5.26"
  • Accuracy: 2-1-2% of Span
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pic Gauges #301L-404CF Specifications

  • Zoro #: G0068229
  • Mfr #: 301L-404CF
Connection Size: 1/4" NPT Male Length: 5.26"
Accuracy: 2-1-2% of Span Diameter: 4.30"
Gauge Application: In Applications Where Vibration or Pulsation is Present Range: 30" Hg Vac/0 to 150 psi
Material: Stainless Steel Max. Pressure (PSI): 150
Connection Location: Lower Dial Size (In.): 4
Country of Origin (subject to change): China

Description

Gauge,4",30/0/150psi,1/4",LM,SS,LF

Reviews of Pic Gauges #301L-404CF