Pic Gauges
Gauge, 8.5" 30/0/30, psi, 1/4"LM, BackFlange
Mfr # 115D-854CC
Zoro # G8089691
product price: $182.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT Male
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
- Gauge Application Industrial
- Accuracy 1% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Pic Gauges
- MFR # 115D-854CC
- Zoro # G8089691
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 10.8" |
Diameter | 10.3" |
Dial Size (In.) | 8-1/2 |
Details
Connection Location | Bottom |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy |
Gauge Application | Industrial |
Range | 30" Hg Vac/0 to 30 psi |
Accuracy | 1% of Span |
Material | Epoxy Coated Black Steel |
Max. Pressure (PSI) | 30 |
Description
Gauge,8.5" 30/0/30,psi,1/4"LM,BackFlange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ESD Wrist Strap, Adjustable, 6 ft L, Green (900-133)
- DESCO Chargebuster Overhead Ionizer, 120VAC (60473)
- TRIPLETT CO2 Monitor, 23 F to 122 F, LCD (GSM200)
- TRANSFORMING TECHNOLOGIES Bench Top Ac Ionizer (BFN801)
- PIC GAUGES Industrial Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, 4 Dial Size, Stainless Steel (202L-404O)
- PIC GAUGES Industrial Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, 2-1/2 Dial Size, Stainless Steel (PRO-302L-254U-01)
- PIC GAUGES Gauge, 2.5"30/0/150psi, 1/4"CBM, LF, U-Clamp, 2-1/2 Dial Size, Stainless Steel (PRO-203L-254CF)
- PIC GAUGES Gauge, 1.5", 0/15psi, 1/8"CBM, Front Flange (204L-158B)
- PIC GAUGES Gauge, 4", 30/0/60 psi, 1/4", LM, SS, LF (PRO-301L-404CD-01)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"Low Mount, SS, LF (PRO-301L-254C-01)
- WIKA 2-1/2IN 1/4IN 0-60PSI PRESSURE GAUGE (9833255)
- APG Digital Pressure Gauge, Range 0-50 PSI (PG2-0050)