Pic Gauges
Low Pressure Gauge, 4", 0-10"WC, 1/2"LM, SS
Mfr # LP1-SS-402-10
Zoro # G8049758
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2" NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
- Gauge Application Low Pressure
- Accuracy 2-1-2% of Span
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver 201L-404P
- PIC GAUGES Low Pressure Gauge, 4", 0-5psi, 1/4"LM, SS LP1-SS-404-5PSI
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Silver PRO-302D-204P-01
- PIC GAUGES Low Press Gauge, 4", 30-0-30"WC, 1/2"LM, SS LP1-SS-402-30-0-30
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver 201L-404I
- PIC GAUGES Gauge, 2.5"0/4000psi, 1/4"LM, Brass, No Oil 501D-UNO-254Q
- PIC GAUGES Low Press Gauge, 2.5", 0-160"WCpsi, 1/4"LM LP1-SB-254-160
- PIC GAUGES Gauge, 2", 0/160psi, 1/8"CBM, SS, U-Clamp PRO-303D-208F-01
- PIC GAUGES Low Press Gauge, 2.5", 0-30"WCpsi, 1/4"CBM LP2-SS-254-30
- DWYER INSTRUMENTS Low Pressure Gauge, Lpg5D8042N Low Pr Gage H2OKpa LPG5-D8042N
- NOSHOK 212 304 SS Case, 3,000 psi, 14 NPTMale Back Connection Pressure Gauge WGlycerin Filled 25-510-3000-psi
- Pic Gauges Pressure Gauges