Pic Gauges
Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PRO-311D-404G
Zoro # G8654877
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Process
- Includes Vent Plug
- Accuracy +/-1.0%
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver PRO-311D-404F
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver PRO-311D-404E
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver PRO-311D-404D
- PIC GAUGES Gauge, 2.5", 0/100psi, 1/4"Low Mount, SS PRO-301D-254E-01
- PIC GAUGES Hex Gauge, 1", 0-4000psi, 1/8"CBM, Ni-Plated HEX-108RQ
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver 202L-404G
- PIC GAUGES Low Pressure Gauge, 4", 30-0"WCVAC, 1/4"LM LP1-SB-404-30V
- PIC GAUGES Gauge, 4", 0/600psi, 1/2"Low Back Mount, SS PRO-312L-402K
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black SEP-102D-254P
- DURO Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Silver 4.2072313E7
- WIKA INSTRUMENT 2.5" Type 213.53 300PSI Gauge - 1/4" NPT LM Stainless Steel 9767096
- Pic Gauges Pressure Gauges