Pic Gauges

Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Black


original price: $4.52
11% off
new price: $3.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Connection Location Center Back
  • Connection Size 1/4 in BSPT
  • Gauge Application General-Purpose Case
  • Range 0 to 300 psi
  • Accuracy +/-3-2-3%
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Connection Size 1/4 in BSPT
Gauge Connection Size 1/4 in
Gauge Nominal Dial Size 2 in
Manufacturers Warranty Length 1 yr
Case Diameter 2.11 in
Manufacturer Warranty Length 1 yr
Case Depth 1.06 in
Process Connection Size 1/4 in
Nominal Dial Size 2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.