Pic Gauges

Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black

Pic Gauges Pressure Gauge,  0 to 300 psi,  1/8 in MNPT,  Black 103D-258H
Hover or click to zoom Tap to zoom
Key Features
  • Item: Industrial Pressure Gauge
  • Connection Location: Center Back
  • Connection Size: 1/8 in MNPT
  • Accuracy: +/-3-2-3%
  • Gauge Primary Range Values: 0 to 300
  • Gauge Primary Range Units: psi
  • Gauge Connection Type: MNPT
  • Gauge Connection Size: 1/8 in
See full product details
$5.18

Must order in multiples of 2


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Pic Gauges #103D-258H Specifications

  • Item: Industrial Pressure Gauge
  • Connection Location: Center Back
  • Connection Size: 1/8 in MNPT
  • Range: 0 to 300 psi
  • Accuracy: +/-3-2-3%
  • Gauge Primary Range Values: 0 to 300
  • Gauge Primary Range Units: psi
  • Gauge Connection Type: MNPT
  • Gauge Connection Size: 1/8 in
  • Case Color: Black
  • Series: 100
  • Gauge Nominal Dial Size: 2 1/2 in
  • Gauge Accuracy: +/-3-2-3%
  • Calibration Certificate Included: No
  • Graduations: 50 psi
  • Gauge Case Material: Stainless Steel
  • Gauge Case Color: Black
  • Case Material: Stainless Steel
  • Gauge Primary Range Numbered Graduations: 50
  • Gauge Primary Range Smallest Graduation: 50
  • Manufacturers Warranty Length: 1 yr
  • Gauge Secondary Range Values: 0 to 20
  • Gauge Connection Location: Center Back
  • Liquid Filled: No
  • Gauge Lens Material: Plastic
  • Gauge Sensor Material: Brass
  • Socket Material: Brass
  • Operating Temp. Range: -50 Degrees to 160 Degrees F
  • Gauge Secondary Range Units: Bar
  • Gauge Socket Material: Copper Alloy
  • Pointer Material: Aluminum
  • Lens Material - Gauge: Plastic
  • Vibration Resistance: None
  • Primary Scale Minor Graduations: 50
  • Includes Calibration Certificate: No
  • Case Diameter: 2.68 in
  • Process Connection Type: NPT
  • Pointer Color: Black
  • Bezel Mounting Type: Fixed
  • Dry Dampening Feature: None
  • Removable Bezel: No
  • Accuracy Scale: Mid-Scale
  • Primary Pressure Range: 0 to 300
  • Scale Type: Dual
  • Includes Vent Plug: No
  • Panel-Mountable: No
  • Process Connection Gender: Male
  • Dial Face Material: Aluminum
  • Ambient Operating Temperature Range: -50 Degrees to 160 Degrees F
  • Process Connection Size: 1/8 in
  • Secondary Scale Units: bar
  • Dial Color: White
  • Includes Mounting Hardware: No
  • Gauge Case Liquid: None
  • Gauge Wetted Parts: Copper
  • (hidden) Mounting Type Identifier: Stem-Mount x PIC GAUGES
  • Accuracy Grade: ASME B40.100 Grade B
  • Field Fillable: No
  • Case Depth: 1.18 in
  • Sensor Material: Copper Alloy
  • Secondary Pressure Range: 0 to 21
  • Hazardous Location Rating: Not Rated
  • IP/NEMA Rating: Not Rated
  • Non-Sparking: No
  • Liquid-Filled Case: No
  • Pressure Gauge Type: Panel-Mount Dial Pressure Gauge
  • Manufacturer Warranty Length: 1 yr
  • Process Connection Location: Center Back
  • Nominal Dial Size: 2 1/2 in
  • Blowout Safety Back: No
  • (Hidden) Gauge Mounting Type: Stem-Mount
  • Cleaned for Oxygen Service: No
  • Pressure Range Type: Pressure
  • Freeze Resistant Movement: No
  • Lens Material: Plastic
  • Primary Scale Units: psi
  • Bezel Material: Chrome Plated Steel
  • Gauge Accuracy Grade: Grade B - Commercial
  • Gauge Mounting Type: U-Clamp
  • Country of Origin (subject to change): China

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Panel-Mount Dial Pressure Gauge

Restrictions and Compliance

Reviews of Pic Gauges #103D-258H

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.