Pic Gauges
Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black
Mfr # SEP-102D-204P
Zoro # G7287413
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in MNPT
- Gauge Application General-Purpose Case
- Includes Plastic Case
- Range 0 to 3000 psi
Explore More Products
- PIC GAUGES Gauge, 4", 0/200psi, 1/2"Low Back Mount, SS PRO-312L-402G
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver 6001-4LCF
- PIC GAUGES Gauge, 4", 0/160psi, 1/4"LM, SS PRO-301D-404F-01
- PIC GAUGES Gauge, 4-1/2", 0/30psi, 1/4"LM, Back Flange 115D-454C
- PIC GAUGES Low Pressure Gauge, 2.5", 0-5psi, 1/4"CBM LP2-SS-254-5PSI
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver 201L-204M
- PIC GAUGES Hex Gauge, 1", 0-1200psi, 1/8"CBM, Ni-Plated HEX-108RN
- PIC GAUGES Gauge, 4", 0/160 psi, 1/2"LM, 316SS 4001-2LF-GF
- PIC GAUGES Gauge, 4", 0/600psi, 1/2"LBM, SS, FrontFlange PRO-314L-402K
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Red DPGA-05
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 60 psi/bar, 1/4 NPT Male Bottom Conn 25-400-60-psi/bar
- Pic Gauges Pressure Gauges