Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 1/4 in. NPT, 2-1/2 in.

  • Zoro #: G0057806
  • Mfr #: 601L-254N

$35.70

  • Diameter: 2.58"
  • Connection Size: 1/4" NPT
  • Gauge Accuracy: +/-2-1-2%
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pic Gauges #601L-254N Specifications

  • Zoro #: G0057806
  • Mfr #: 601L-254N
Diameter: 2.58" Connection Size: 1/4" NPT
Gauge Accuracy: +/-2-1-2% Smallest Graduation: 10 psi
Gauge Filled With: Glycerin Operating Temp. Range: 30 Degrees to 160 Degrees F
Max. Pressure (PSI): 1500 Basic Gauge Socket Material: Copper
Basic Gauge Sensor Material: Copper Gauge Primary Range Values: 0 to 1500
Gauge Case Material: Forged Brass Gauge Lens Material: Polycarbonate
Gauge Panel Mountable: No Gauge Sensor Material: Copper Alloy
Gauge Primary Range Units: psi Dial Size (In.): 2-1/2
Basic Gauge Case Material: Brass Basic Gauge Lens Material: Plastic
Connection Location: Lower Liquid Filled: Yes
Gauge Connection Location: Bottom Case Color: Gold
Series: 601L Item: Pressure Gauge
Range: 0 to 1500 psi Gauge Connection Size: 1/4"
Pressure and Vacuum Gauge Type: Pressure Gauge Basic Gauge Wetted Parts: Copper
Calibration Certificate Included: No Length: 3.32"
Includes: Vent Plug Gauge Case Color: Gold
Gauge Primary Range Smallest Graduation: 10 Material: Forged Brass
Manufacturers Warranty Length: 1 yr. Gauge Application: In Applications Where Vibration or Pulsation is Present
Gauge Connection Type: MNPT Gauge Nominal Dial Size: 2-1/2"
Accuracy: 2-1-2% of Span Gauge Socket Material: Copper Alloy
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Brass, Basic Gauge Wetted Parts Copper, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 1500, psi, +/-2-1-2 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 10, Gauge Case Material Forged Brass, Gauge Case Color Gold, Calibration Certificate Included No

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pic Gauges #601L-254N