Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, Heavy Duty, 4 In., 10K psi

  • Zoro #: G0057876
  • Mfr #: 4001-4LU

$111.83

  • Gauge Special Options: Heavy Duty
  • Gauge Connection Size: 1/4"
  • Gauge Connection Type: MNPT
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pic Gauges #4001-4LU Specifications

  • Zoro #: G0057876
  • Mfr #: 4001-4LU
Gauge Special Options: Heavy Duty Gauge Connection Size: 1/4"
Gauge Connection Type: MNPT Pressure and Vacuum Gauge Type: Pressure Gauge
Connection Size: 1/4" NPT Male Gauge Case Material: Stainless Steel
Graduations: 1000 psi Max. Pressure (PSI): 10000
Gauge Primary Range Units: psi Liquid Filled: No
Basic Gauge Case Material: Stainless Steel Gauge Panel Mountable: No
Operating Temp. Range: -30 Degrees to 180 Degrees F Manufacturers Warranty Length: 1 yr. Limited
Series: 4001 Case Color: Silver
Length: 5.4" Gauge Lens Material: Laminated Safety Glass
Gauge Socket Material: 316 Stainless Steel Calibration Certificate Included: No
Includes: Vent Plug Gauge Accuracy: +/-1.00%
Accuracy: 1% of Span Basic Gauge Sensor Material: Stainless Steel
Gauge Primary Range Values: 0 to 10,000 Basic Gauge Socket Material: Stainless Steel
Gauge Application: Process Item: Pressure Gauge
Range: 0 to 10000 psi Required Gauge Adapter: No
Gauge Case Color: Stainless Steel Dial Size (In.): 4
Basic Gauge Lens Material: Glass Smallest Graduation: 100 psi
Basic Gauge Wetted Parts: Stainless Steel Gauge Primary Range Smallest Graduation: 100
Diameter: 4.02" Gauge Sensor Material: 316 Stainless Steel
Connection Location: Lower Material: Stainless Steel
Gauge Primary Range Numbered Graduations: 1000 Gauge Connection Location: Bottom
Gauge Nominal Dial Size: 4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose, 4 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 10,000, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 100, Gauge Case Material Stainless Steel, Gauge Primary Range Numbered Graduations 1000, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Pic Gauges #4001-4LU