Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, Heavy Duty, 4 In., 300 psi

  • Zoro #: G0057891
  • Mfr #: 4001-4LH

$75.00

  • Gauge Connection Location: Bottom
  • Manufacturers Warranty Length: 1 yr. Limited
  • Gauge Connection Size: 1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pic Gauges #4001-4LH Specifications

  • Zoro #: G0057891
  • Mfr #: 4001-4LH
Gauge Connection Location: Bottom Manufacturers Warranty Length: 1 yr. Limited
Gauge Connection Size: 1/4" Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Sensor Material: 316 Stainless Steel Gauge Primary Range Values: 0 to 300
Graduations: 30 psi Item: Pressure Gauge
Calibration Certificate Included: No Length: 5.4"
Basic Gauge Case Material: Stainless Steel Basic Gauge Sensor Material: Stainless Steel
Gauge Connection Type: MNPT Basic Gauge Wetted Parts: Stainless Steel
Gauge Socket Material: 316 Stainless Steel Material: Stainless Steel
Max. Pressure (PSI): 300 Gauge Nominal Dial Size: 4"
Gauge Lens Material: Laminated Safety Glass Includes: Vent Plug
Connection Location: Lower Gauge Primary Range Numbered Graduations: 30
Gauge Application: Process Gauge Special Options: Heavy Duty
Accuracy: 1% of Span Connection Size: 1/4" NPT Male
Case Color: Silver Gauge Case Color: Stainless Steel
Gauge Accuracy: +/-1.00% Diameter: 4.02"
Liquid Filled: No Basic Gauge Socket Material: Stainless Steel
Required Gauge Adapter: No Gauge Panel Mountable: No
Gauge Primary Range Units: psi Series: 4001
Gauge Primary Range Smallest Graduation: 2 Range: 0 to 300 psi
Smallest Graduation: 2 psi Basic Gauge Lens Material: Glass
Operating Temp. Range: -30 Degrees to 180 Degrees F Gauge Case Material: Stainless Steel
Dial Size (In.): 4 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose, 4 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 300, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material Stainless Steel, Gauge Primary Range Numbered Graduations 30, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Pic Gauges #4001-4LH