Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, Heavy Duty, 6 In., 10K psi

  • Zoro #: G0057858
  • Mfr #: 6001-2LU

$144.20

  • Gauge Panel Mountable: No
  • Gauge Case Color: Stainless Steel
  • Gauge Primary Range Units: psi
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pic Gauges #6001-2LU Specifications

  • Zoro #: G0057858
  • Mfr #: 6001-2LU
Gauge Panel Mountable: No Gauge Case Color: Stainless Steel
Gauge Primary Range Units: psi Accuracy: 1% of Span
Material: Stainless Steel Series: 6001
Basic Gauge Sensor Material: Stainless Steel Required Gauge Adapter: No
Basic Gauge Wetted Parts: Stainless Steel Smallest Graduation: 100 psi
Item: Pressure Gauge Gauge Socket Material: 316 Stainless Steel
Includes: Vent Plug Gauge Lens Material: Laminated Safety Glass
Max. Pressure (PSI): 10000 Gauge Connection Type: MNPT
Gauge Connection Location: Bottom Gauge Special Options: Heavy Duty
Gauge Nominal Dial Size: 6" Gauge Primary Range Numbered Graduations: 1000
Graduations: 1000 psi Gauge Case Material: Stainless Steel
Liquid Filled: No Connection Location: Lower
Gauge Application: Process Dial Size (In.): 6
Gauge Connection Size: 1/2" Gauge Primary Range Values: 0 to 10,000
Range: 0 to 10000 psi Connection Size: 1/2" NPT Male
Basic Gauge Socket Material: Stainless Steel Diameter: 6-3/4"
Case Color: Silver Gauge Primary Range Smallest Graduation: 100
Calibration Certificate Included: No Gauge Accuracy: +/-1.00%
Length: 8.41" Operating Temp. Range: -30 Degrees to 180 Degrees F
Gauge Sensor Material: 316 Stainless Steel Basic Gauge Case Material: Stainless Steel
Pressure and Vacuum Gauge Type: Pressure Gauge Manufacturers Warranty Length: 1 yr. Limited
Basic Gauge Lens Material: Glass Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose, 6 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/2 In., MNPT, Gauge Connection Location Bottom, 0 to 10,000, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 100, Gauge Case Material Stainless Steel, Gauge Primary Range Numbered Graduations 1000, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Pic Gauges #6001-2LU