Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, Heavy Duty, 6 In., 15 psi

  • Zoro #: G0057867
  • Mfr #: 6001-2LB

$95.84

  • Item: Pressure Gauge
  • Operating Temp. Range: -30 Degrees to 180 Degrees F
  • Graduations: 1 psi
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pic Gauges #6001-2LB Specifications

  • Zoro #: G0057867
  • Mfr #: 6001-2LB
Item: Pressure Gauge Operating Temp. Range: -30 Degrees to 180 Degrees F
Graduations: 1 psi Accuracy: 1% of Span
Connection Location: Lower Gauge Primary Range Numbered Graduations: 1
Gauge Panel Mountable: No Includes: Vent Plug
Basic Gauge Sensor Material: Stainless Steel Gauge Primary Range Values: 0 to 15
Basic Gauge Socket Material: Stainless Steel Gauge Connection Type: MNPT
Range: 0 to 15 psi Material: Stainless Steel
Gauge Primary Range Units: psi Gauge Sensor Material: 316 Stainless Steel
Series: 6001 Calibration Certificate Included: No
Liquid Filled: No Basic Gauge Lens Material: Glass
Gauge Special Options: Heavy Duty Basic Gauge Case Material: Stainless Steel
Max. Pressure (PSI): 15 Required Gauge Adapter: No
Gauge Lens Material: Laminated Safety Glass Gauge Connection Size: 1/2"
Gauge Nominal Dial Size: 6" Gauge Primary Range Smallest Graduation: 0.1
Gauge Application: Process Length: 8.41"
Dial Size (In.): 6 Gauge Socket Material: 316 Stainless Steel
Gauge Connection Location: Bottom Diameter: 6-3/4"
Pressure and Vacuum Gauge Type: Pressure Gauge Basic Gauge Wetted Parts: Stainless Steel
Gauge Case Color: Stainless Steel Smallest Graduation: 0.1 psi
Gauge Case Material: Stainless Steel Case Color: Silver
Connection Size: 1/2" NPT Male Manufacturers Warranty Length: 1 yr. Limited
Gauge Accuracy: +/-1.00% Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose, 6 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/2 In., MNPT, Gauge Connection Location Bottom, 0 to 15, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.1, Gauge Case Material Stainless Steel, Gauge Primary Range Numbered Graduations 1, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Pic Gauges #6001-2LB