Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, Heavy Duty, 6 In., 30 psi

  • Zoro #: G0057830
  • Mfr #: 6001-4LC

$148.52

  • Gauge Sensor Material: 316 Stainless Steel
  • Gauge Nominal Dial Size: 6"
  • Length: 8.41"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pic Gauges #6001-4LC Specifications

  • Zoro #: G0057830
  • Mfr #: 6001-4LC
Gauge Sensor Material: 316 Stainless Steel Gauge Nominal Dial Size: 6"
Length: 8.41" Calibration Certificate Included: No
Case Color: Silver Smallest Graduation: 0.2 psi
Gauge Lens Material: Laminated Safety Glass Required Gauge Adapter: No
Manufacturers Warranty Length: 1 yr. Limited Gauge Connection Location: Bottom
Connection Size: 1/4" NPT Male Includes: Vent Plug
Gauge Accuracy: +/-1.00% Gauge Socket Material: 316 Stainless Steel
Gauge Panel Mountable: No Liquid Filled: No
Basic Gauge Wetted Parts: Stainless Steel Max. Pressure (PSI): 30
Basic Gauge Case Material: Stainless Steel Gauge Special Options: Heavy Duty
Gauge Connection Type: MNPT Accuracy: 1% of Span
Gauge Connection Size: 1/4" Connection Location: Lower
Range: 0 to 30 psi Operating Temp. Range: -30 Degrees to 180 Degrees F
Gauge Primary Range Units: psi Gauge Primary Range Values: 0 to 30
Gauge Case Color: Stainless Steel Graduations: 3 psi
Diameter: 6-3/4" Pressure and Vacuum Gauge Type: Pressure Gauge
Material: Stainless Steel Gauge Primary Range Numbered Graduations: 3
Item: Pressure Gauge Basic Gauge Socket Material: Stainless Steel
Gauge Application: Process Basic Gauge Sensor Material: Stainless Steel
Dial Size (In.): 6 Basic Gauge Lens Material: Glass
Series: 6001 Gauge Case Material: Stainless Steel
Gauge Primary Range Smallest Graduation: 0.2 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose, 6 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 30, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.2, Gauge Case Material Stainless Steel, Gauge Primary Range Numbered Graduations 3, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Pic Gauges #6001-4LC