Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Pressure Gauge, Liquid Filled, 0 to 100psi

  • Zoro #: G6981606
  • Mfr #: 201L-204E

$15.72

Details
  • Max. Pressure (PSI): 100
  • Series: 201-L
  • Liquid Filled: Yes
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pic Gauges #201L-204E Specifications

  • Zoro #: G6981606
  • Mfr #: 201L-204E
Max. Pressure (PSI): 100 Series: 201-L
Liquid Filled: Yes Graduations: 20 psi
Includes: Vent Plug Connection Size: 1/4" NPT Male
Connection Location: Lower Length: 2.95"
Manufacturers Warranty Length: 1 yr. Limited Gauge Application: Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
For Use With: Hydraulic Applications, Media Compatible with Copper Alloy/Brass Item: Pressure Gauge
Gauge Primary Range Units: psi Dial Size (In.): 2
Gauge Socket Material: Copper Alloy Diameter: 2.27"
Gauge Primary Range Smallest Graduation: 2 Range: 0 to 100 psi
Smallest Graduation: 2 psi Gauge Lens Material: Polycarbonate
Calibration Certificate Included: No Gauge Case Material: Stainless Steel
Accuracy: 3-2-3% of Span Gauge Connection Type: MNPT
Gauge Filled With: Glycerin Basic Gauge Socket Material: Copper
Gauge Nominal Dial Size: 2" Material: Stainless Steel
Case Color: Silver Gauge Connection Size: 1/4"
Gauge Accuracy: +/-3-2-3% Pressure and Vacuum Gauge Type: Pressure Gauge
Basic Gauge Case Material: Stainless Steel Gauge Primary Range Numbered Graduations: 20
Gauge Case Color: Stainless Steel Operating Temp. Range: 30 Degrees to 160 Degrees F
Basic Gauge Sensor Material: Copper Gauge Primary Range Values: 0 to 100
Gauge Connection Location: Bottom Basic Gauge Wetted Parts: Copper
Gauge Sensor Material: Copper Alloy Basic Gauge Lens Material: Plastic
Gauge Panel Mountable: No Country of Origin (subject to change): China

Description

Consider gauge style and material when selecting the right pressure or vacuum gauges for the job. Take a look at the features for Pic Gauges Pressure Gauge. Range: 0 to 100 psi, Connection Size: 1/4" NPT, Connection Location: Lower.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pic Gauges #201L-204E