- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Supplies
- /
- Spray Bottles
- /
- Cap for Wash Bottle, GL-38, Black, Pinna
Pickering Laboratories, Inc
Cap for Wash Bottle, GL-38, Black, Pinna
- Zoro #: G9839114
- Mfr #: 1925-0130
$147.51
- Item: Cap for Wash Bottle,GL-38,Black,pinna
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $147.51
Pickering Laboratories, Inc #1925-0130 Specifications
- Zoro #: G9839114
- Mfr #: 1925-0130
- Item: Cap for Wash Bottle,GL-38,Black,pinna
- Country of Origin (subject to change): United States
Description
Cap for Wash Bottle,GL-38,Black,pinna
Restrictions and Compliance
- Hazardous material
Reviews of Pickering Laboratories, Inc #1925-0130
Explore more
- HAZET 199-4 - REFILLABLE SPRAY BOTTLE HZ199-4
- OTHER PRODUCT BRANDS Clear Empty Bottle 16 oz. 1148
- UNGER Replacement Sleeve, 14"L, Fabric WS350
- VALLEY INDUSTRIES Battery Powered Disinfecting Sprayer SW6-09-012N-VI
- ZEP Zep 1004759 48 oz High-Output Chemical Spray Bottle 1004759
- LAWNITATOR 50447 40 oz. Watering Can & Spray Bottle - Pink LA571306
- DYNALON Wash Bottle 250ml in Water White 506905-0001
- GOODWAY TECHNOLOGIES Dolly Assembly for Model RAM-4-BASE-60-R RAM-4-DOL
- ICLEANSE Swift Mini Mobile Cart - No Unit iCLNSE0015
- BEL-ART PRODUCTS BEL 11832-0004 11832-0004
- Pickering Laboratories, Inc Spray Bottles