Picnic Plus
Picnic Plus PSM-121PD LIDO 2 in 1 cooler bag - Pink Desire
- Zoro #: G404022148
- Mfr #: PSM-121PD

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $65.91
Picnic Plus #PSM-121PD Specifications
- Zoro #: G404022148
- Mfr #: PSM-121PD
- Country of Origin (subject to change): China
Description
Picnic Plus Lido 2 in 1 Insulated Cooler Bag. 2 separate full zippeRed compartments make the Picnic Plus LIDO 2 in 1 Cooler Bag so unique. The large thermal foil lined insulated section holds drinks. food. and snacks. The oversize water resistant section is great for storage of wet clothes. towels. beach toys. and accessories. The durable LIDO is constructed with durable 600D polyester exterior. No more need to drag 3-4 separate bags to the beach or pool as this all purpose 2 in 1 cooler bag is so large it can hold a full size pizza box. so imagine what you can take with you! Product Dimensions: 20"w x 8"d x 17"h Color: Pink Desire
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Picnic Plus #PSM-121PD
Explore more
- 5.11 TACTICAL Bag, Durable All-Weather 1050D Nylon, Black, 6" Height 58725
- DICKIES Tool Wrap, 23 Pocket, 14.5"x23.5", 23 Pockets 57006
- SAFEWAZE Duffle Bag, 13", Nylon, Zipper FS8125
- TEXSPORT Parachute Bag, Canvas, Cotton (Web Handle), Olive Green, 15" Height 11850
- ARSENAL Tool Backpack Dual Compartment, Gray, 1200D Ballistic Polyester, 4 Molded ABS Plastic (Bases), Black 5843
- PAKTEK Paktek 93200 Tool Tote Bag 93200
- ARSENAL Buddy Organizer, Small, 2 Pockets, Yellow, 3" Height 5876
- R&B FABRICATIONS Gear Bag, Cordura(R) Nylon with a Urethane Coated, Red, 15 in Height RB-200MC-XXX
- CLC TOOL BAG 16"" W/CNTR CASE 1529
- KLEIN TOOLS Klein Tools 409-5104 12" Leather-Bottom Bucket 409-5104
- SITEPRO 48" (120cm) Standard Lath Bag 21-200
- Picnic Plus Tool Bags, Backpacks & Totes