Manhattan Cocktail Case, Black

  • Mfr # 667-43-179-000-0

  • Zoro # G416454678


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Type
Bar Accessories
Width
10.3 in
Height
14 in
Color
Black
Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
667-43-179-000-0
Zoro #
G416454678
UPC #
99967454612
Country of Origin
China

Dimensions

Width
10.3 in
Height
14 in
Length
10.5 in

Details

Item
Manhattan Cocktail Case, (Black)
Type
Bar Accessories
Color
Black

Description

From the Roaring 20s to the 2020s, the Manhattan Portable Cocktail Set brings all that jazz back to happy hour. This complete bartender set is reminiscent of a vintage suitcase with its premium leatherette exterior and fully-insulated interior lined in sleek black velveteen which tastefully showcases your two favorite wine or liquor bottles and the included: two hand-blown 7oz. Martini glasses, stainless steel shaker, stainless steel double-sided jigger, stainless steel ice tongs, stainless steel strainer, two stainless steel olive picks, Vermouth mister, and elegant combination fork/spoon stirrer. This martini set is a handsome fixture on your home bar, or take your inner mixologist on the road, to the picnic, or on the train. Wherever you go, you'll be fabulous, dahling!


  • Fully-insulated with storage for two bottles
  • Premium leatherette exterior in rich mahogany
  • Velveteen interior lining helps showcase all its amenities
  • Heavy-duty suitcase-style carrying handle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.