Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Absorbent Mat Pad, Oil-Based Liquids, Absorbs 22 gal., 20"L., PK100

  • Zoro #: G6161626
  • Mfr #: MAT403

$84.00 ($0.84/unit)

Details
  • Color: White
  • Width: 15"
  • Absorbency Weight: Heavy
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pig #MAT403 Specifications

  • Zoro #: G6161626
  • Mfr #: MAT403
Color: White Width: 15"
Absorbency Weight: Heavy Spill Control - Fluids Absorbed: Oil-Based Liquids
Material: polypropylene UV Resistant: No
Length: 20" Static Dissipative: No
Volume Absorbed Range: 20 to 29 gal. Perforated: Yes
Volume Absorbed Per Pkg.: 22 gal. Item - Spill Control: Absorbent Pad
Layers of Construction: 8 Perforations: Yes
Item: Absorbent Mat Pad Fluids Absorbed: Oil-Based Liquids
Recycled Content (%): No Recycled Content Package Quantity: 100
Country of Origin (subject to change): United States

Description

When shopping for sorbents, explore the many options we offer, including mineral based sorbents, animal/vegetable based sorbents or synthetic and organic polymers. Here are some important details for New Pig Absorbent Mat Pad. Color: White, Length: 20", Width: 15".

Reviews of Pig #MAT403