Absorbent Drip Pan, Universal, Black/White, 6 PK

  • Mfr # PAN202

  • Zoro # G8085314


product price:  $95.49
/pk 6, $15.92/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
3 1/2 gal
Color
Black/White
Length
10 1/2 in
Includes
Pan
Fluids Absorbed
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAN202
Zoro #
G8085314
UPC #
036226014033
Country of Origin
United States

Dimensions

Length
10 1/2 in
Height
3 in
Width
10 1/2 in
Bottom Inside Lengths
10 1/2 in
Dimensions
10 1/2 in L x 10 1/2 W in x 3 in H
Bottom Inside Widths
10 1/2 in
Bottom Inside Dimensions
10 1/2 in L x 10 1/2 in W

Details

Item
Absorbent Drip Pan
Volume Absorbed per Pkg.
3 1/2 gal
Color
Black/White
Includes
Pan
Fluids Absorbed
Universal
Product Type
Absorbent Drip Pan
Spill Capacity
3.5 gal
Material
Polypropylene
Filler Material
Polyester
Recycled Content (%)
No Recycled Content
Outside Skin Material
Polyester
Volume Absorbed Range
0 to 3.5 gal
Series
PAN
Supports EPA Compliance
EPA Reg. No. 464-673
Sorbent Material
Polyester
Tray Material
Polyester, Polyethylene
Supports SPCC Compliance
No
Cover Material
Polyester
Pillow Material
Polyester
Indoor/Outdoor Use
Indoor
Coverstock Material
Polyester
Volume Absorbed Per Sock/Boom
3.5 gal

Description

Absorbent Drip Pan, Bottom Inside Dimensions 10 1/2 in L x 10 1/2 in W, Bottom Inside Length 10 1/2 in, Bottom Inside Width 10 1/2 in, Color Black/White, Cover Material Polyester, Dimensions 10 1/2 in L x 10 1/2 W in x 3 in H, Filler Material Polyester, Fluids Absorbed Universal, Height 3 in, Includes Pan, Indoor/Outdoor Use Indoor, Length 10 1/2 in, Outside Skin Material Polyester, Pillow Material Polyester, Product Type Absorbent Drip Pan, Recycled Content ( Percent) No Recycled Content

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.