Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Pad, Absorbs 10.6 gal. , Orange

  • Zoro #: G0213878
  • Mfr #: WTR004-OR
$29.12 ($2.91/unit)
  • Recycled Content (%): No Recycled Content
  • Perforated: No
  • Static Dissipative: No
See full product details
Orders over $75 ship free.

Pig #WTR004-OR Specifications

  • Zoro #: G0213878
  • Mfr #: WTR004-OR
Recycled Content (%): No Recycled Content Perforated: No
Static Dissipative: No Layers of Construction: 1
Item: Absorbent Pad Volume Absorbed Range: 10 to 19 gal
Length: 14 in Absorbency Weight: Heavy
UV Resistant: No Spill Control - Fluids Absorbed: Universal
Item - Spill Control: Absorbent Pad Volume Absorbed Per Pkg.: 10.6 gal.
Width: 14 in Material: Polypropylene
Volume Absorbed per Pkg.: 10.6 gal Color: Orange
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Absorbent Pad, Universal, Absorbency Weight Heavy, Volume Absorbed Per Pkg. 10.6 gal., Length 14 In., Width 14 In., Material Polypropylene, Layers of Construction 1, UV Resistant No, Recycled Content ( Percent) No Recycled Content, Perforated No, Orange, Package Quantity 10

Reviews of Pig #WTR004-OR