Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Pad, Absorbs 22 gal. , Blue/White

  • Zoro #: G0214185
  • Mfr #: WTR707
$97.44 ($0.97/unit)
  • Item: Absorbent Pad
  • Length: 19 in
  • Spill Control - Fluids Absorbed: Universal
See full product details
This item ships free.

Pig #WTR707 Specifications

  • Zoro #: G0214185
  • Mfr #: WTR707
Item: Absorbent Pad Length: 19 in
Spill Control - Fluids Absorbed: Universal Perforated: No
UV Resistant: No Recycled Content (%): No Recycled Content
Width: 15 in Absorbency Weight: Heavy
Layers of Construction: 1 Item - Spill Control: Absorbent Pad
Volume Absorbed Per Pkg.: 22 gal. Color: Blue/White
Static Dissipative: No Volume Absorbed per Pkg.: 22 gal
Volume Absorbed Range: 20 to 29 gal Material: Natural and Recycled Fibers, Polypropylene
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Absorbent Pad, Universal, Absorbency Weight Heavy, Volume Absorbed per Pkg. 22 gal., Length 19 In., Width 15 In., Material Polypropylene, Natural and Recycled Fibers, Layers of Construction 1, UV Resistant No, Recycled Content ( Percent) No Recycled Content, Perforated No, Blue/White, Package Quantity 100

Reviews of Pig #WTR707