Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Absorbent Mat Pad, Universal, Absorbs 22 gal., 20"L., Gray, PK100

  • Zoro #: G6227313
  • Mfr #: MAT240

$110.00 ($1.10/unit)

Details
  • Volume Absorbed Per Pkg.: 22 gal.
  • Fluids Absorbed: Universal
  • UV Resistant: No
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pig #MAT240 Specifications

  • Zoro #: G6227313
  • Mfr #: MAT240
Volume Absorbed Per Pkg.: 22 gal. Fluids Absorbed: Universal
UV Resistant: No Spill Control - Fluids Absorbed: Universal
Recycled Content (%): 25% Absorbency Weight: Heavy
Perforated: Yes Item: Absorbent Mat Pad
Layers of Construction: 8 Item - Spill Control: Absorbent Pad
Volume Absorbed Range: 20 to 29 gal. Width: 15"
Material: polypropylene Color: Gray
Perforations: Yes Length: 20"
Static Dissipative: No Package Quantity: 100
Country of Origin (subject to change): United States

Description

Shop all sorbents and choose from sheets, rolls, pads and socks in a variety of lengths and sizes. Here are some important details for New Pig Absorbent Mat Pad. Color: Gray, Length: 20", Width: 15".

Reviews of Pig #MAT240