Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Pig Blue Absorbent Mat Pad, 24 gal, PK100

  • Zoro #: G7805795
  • Mfr #: BLU100

$68.00 ($0.68/unit)

Details
  • UV Resistant: No
  • Color: Light Blue
  • Perforations: Yes
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pig #BLU100 Specifications

  • Zoro #: G7805795
  • Mfr #: BLU100
UV Resistant: No Color: Light Blue
Perforations: Yes Perforated: Yes
Volume Absorbed Range: 20 to 29 gal. Volume Absorbed Per Pkg.: 24 gal.
Width: 15" Item - Spill Control: Absorbent Pad
Item: Absorbent Mat Pad Spill Control - Fluids Absorbed: Universal
Static Dissipative: No Recycled Content (%): 75%
Layers of Construction: 3 Absorbency Weight: Light
Fluids Absorbed: Universal Material: Natural and Recycled Fibers
Length: 19" Package Quantity: 100
Country of Origin (subject to change): United States

Description

When shopping for sorbents, explore the many options we offer, including mineral based sorbents, animal/vegetable based sorbents or synthetic and organic polymers. Here are some important details for New Pig Absorbent Mat Pad. Color: Light Blue, Length: 19", Width: 15".

Reviews of Pig #BLU100