Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Pad with Waterproof Backing, Absorbs 5.2 gal. , White

  • Zoro #: G0213546
  • Mfr #: WTR005
$29.12 ($2.91/unit)
  • Color: White
  • Material: Polypropylene
  • Static Dissipative: No
See full product details
Orders over $75 ship free.

Pig #WTR005 Specifications

  • Zoro #: G0213546
  • Mfr #: WTR005
Color: White Material: Polypropylene
Static Dissipative: No Length: 14.5 in
Spill Control - Fluids Absorbed: Universal Volume Absorbed Per Pkg.: 5.2 gal.
Layers of Construction: 1 Volume Absorbed per Pkg.: 5.2 gal
Width: 10.6 in UV Resistant: No
Recycled Content (%): No Recycled Content Volume Absorbed Range: 0 to 9 gal
Perforated: No Item: Absorbent Pad with Waterproof Backing
Absorbency Weight: Heavy Item - Spill Control: Absorbent Pad
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Absorbent Pad, Universal, Absorbency Weight Heavy, Volume Absorbed per Pkg. 5.2 gal., Length 14.5 In., Width 10.6 In., Material Polypropylene, Layers of Construction 1, UV Resistant No, Recycled Content ( Percent) No Recycled Content, Perforated No, White, Package Quantity 10

Reviews of Pig #WTR005