Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Roll, Absorbs 42 gal. , Blue/White

  • Zoro #: G0213905
  • Mfr #: WTR708
$162.40
  • Recycled Content (%): 60%
  • Absorbency Weight: Heavy
  • Volume Absorbed Per Pkg.: 42 gal.
See full product details
This item ships free.

Pig #WTR708 Specifications

  • Zoro #: G0213905
  • Mfr #: WTR708
Recycled Content (%): 60% Absorbency Weight: Heavy
Volume Absorbed Per Pkg.: 42 gal. Perforated: Yes
Volume Absorbed per Pkg.: 42 gal Volume Absorbed Range: 40 to 49 gal
UV Resistant: No Length: 150 ft
Item: Absorbent Roll Material: Natural, Polypropylene, Recycled Fibers
Static Dissipative: No Width: 30 in
Spill Control - Fluids Absorbed: Water-Based Liquids Item - Spill Control: Absorbent Roll
Color: Blue/White Layers of Construction: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Absorbent Roll, Spill Control - Fluids Absorbed Water-Based Liquids, Absorbency Weight Heavy, Volume Absorbed per Pkg. 42 gal., Length 150 ft., Width 30 In., Material Polypropylene, Natural, Recycled Fibers

Reviews of Pig #WTR708