Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Traffic Floor Mat, Absorbs 8 gal. Universal, , Black

  • Zoro #: G0058899
  • Mfr #: GRP36200-BK

$313.51

  • Width: 36"
  • Recycled Content (%): No Recycled Content
  • Length: 100 ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pig #GRP36200-BK Specifications

  • Zoro #: G0058899
  • Mfr #: GRP36200-BK
Width: 36" Recycled Content (%): No Recycled Content
Length: 100 ft. Volume Absorbed Range: 0 to 9 gal.
Material: Polypropylene, Adhesive Backing Volume Absorbed Per Pkg.: 8 gal.
Item: Absorbent Traffic Floor Mat Absorbency Weight: Medium
Static Dissipative: No Fluids Absorbed: Universal
Perforated: No Standards: NFSI Certified
Color: Black Layers of Construction: 1
UV Resistant: No Perforations: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For soaking up oil from water, we offer a variety of sorbent options to fit your needs. Here are some important details for the Absorbent Traffic Floor Mat : LENGTH: 100 ft., COLOR: Black, WIDTH: 36"

Reviews of Pig #GRP36200-BK