Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Absorbent Sock, Universal, Absorbs 6 gal., 42"L., Gray, PK12

  • Zoro #: G7902422
  • Mfr #: PIG237

$32.00 ($2.67/unit)

  • Fluids Absorbed: Universal
  • Volume Absorbed Range: 0 to 9 gal.
  • UV Resistant: No
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Pig #PIG237 Specifications

  • Zoro #: G7902422
  • Mfr #: PIG237
Fluids Absorbed: Universal Volume Absorbed Range: 0 to 9 gal.
UV Resistant: No Length: 42"
Spill Control - Fluids Absorbed: Universal Volume Absorbed Per Pkg.: 6 gal.
Static Dissipative: No Filler Material: Corn Cob
Diameter: 3" Item - Spill Control: Absorbent Sock
Outside Skin Material: Polypropylene Item: Absorbent Sock
Color: Gray Connector: No Connector
Package Quantity: 12 Country of Origin (subject to change): United States

Description

When shopping for sorbents, explore the many options we offer, including mineral based sorbents, animal/vegetable based sorbents or synthetic and organic polymers. Here is some additional information about New Pig Absorbent Sock. Color: Gray, Length: 3 ft. 6".

Reviews of Pig #PIG237