Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Absorbent Sock, Universal, Absorbs 20 gal., 42"L., Gray, PK40

  • Zoro #: G6131307
  • Mfr #: 404

$84.00 ($2.10/unit)

Details
  • Package Quantity: 40
  • Color: Gray
  • Length: 42"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pig #404 Specifications

  • Zoro #: G6131307
  • Mfr #: 404
Package Quantity: 40 Color: Gray
Length: 42" Fluids Absorbed: Universal
UV Resistant: No Item: Absorbent Sock
Connector: No Connector Volume Absorbed Per Pkg.: 20 gal.
Diameter: 3" Filler Material: Corn Cob
Static Dissipative: No Outside Skin Material: Polypropylene
Country of Origin (subject to change): United States

Description

When shopping for sorbents, explore the many options we offer, including mineral based sorbents, animal/vegetable based sorbents or synthetic and organic polymers. Take a look at the features for New Pig Absorbent Sock. Color: Gray, Length: 3 ft. 6".

Reviews of Pig #404