Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Strip, Absorbs 13.2 gal. , Yellow

  • Zoro #: G0213537
  • Mfr #: WTR001
$31.36 ($3.14/unit)
  • Width: 5 in
  • Length: 60 in
  • Material: Polypropylene
See full product details
Orders over $75 ship free.

Pig #WTR001 Specifications

  • Zoro #: G0213537
  • Mfr #: WTR001
Width: 5 in Length: 60 in
Material: Polypropylene UV Resistant: No
Item - Spill Control: Absorbent Strip Volume Absorbed Per Pkg.: 13.2 gal.
Volume Absorbed per Pkg.: 13.2 gal Recycled Content (%): No Recycled Content
Static Dissipative: No Absorbency Weight: Heavy
Color: Yellow Volume Absorbed Range: 10 to 19 gal
Layers of Construction: 1 Item: Absorbent Strip
Spill Control - Fluids Absorbed: Universal Perforated: No
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Absorbent Strip, Universal, Absorbency Weight Heavy, Volume Absorbed per Pkg. 13.2 gal., Length 60 In., Width 5 In., Material Polypropylene, Layers of Construction 1, UV Resistant No, Recycled Content ( Percent) No Recycled Content, Perforated No, Yellow, Package Quantity 10

Reviews of Pig #WTR001