Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Strip, Absorbs 198 gal. , Yellow

  • Zoro #: G0214018
  • Mfr #: WTR003
$302.40 ($3.02/unit)
  • UV Resistant: No
  • Static Dissipative: No
  • Volume Absorbed Range: 50+ gal
See full product details
This item ships free.

Pig #WTR003 Specifications

  • Zoro #: G0214018
  • Mfr #: WTR003
UV Resistant: No Static Dissipative: No
Volume Absorbed Range: 50+ gal Item - Spill Control: Absorbent Strip
Color: Yellow Layers of Construction: 1
Width: 4.7 in Volume Absorbed per Pkg.: 198 gal
Recycled Content (%): No Recycled Content Item: Absorbent Strip
Perforated: No Volume Absorbed Per Pkg.: 198 gal.
Absorbency Weight: Heavy Length: 60 in, 120 in
Spill Control - Fluids Absorbed: Universal Material: Polypropylene
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Absorbent Strip, Universal, Absorbency Weight Heavy, Volume Absorbed Per Pkg. 198 gal., Length 60 In., 120 In., Width 4.7 In., Material Polypropylene, Layers of Construction 1, UV Resistant No, Recycled Content ( Percent) No Recycled Content, Perforated No, Yellow, Package Quantity 100

Reviews of Pig #WTR003