Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Runner, 25 ft. L, 3 ft. W, Black

  • Zoro #: G0204402
  • Mfr #: GRPSB36206-BK
$165.80
  • Includes: (1) 36"W x 25'L Roll of High-Visibility Safety Floor Runner, (1) Safety Knife and Installation Board
  • Mat Color: Black
  • Mat Backing Material: Proprietary Adhesive Material
See full product details
This item ships free.

Pig #GRPSB36206-BK Specifications

  • Zoro #: G0204402
  • Mfr #: GRPSB36206-BK
Includes: (1) 36"W x 25'L Roll of High-Visibility Safety Floor Runner, (1) Safety Knife and Installation Board Mat Color: Black
Mat Backing Material: Proprietary Adhesive Material Mat Width: 36 in
Thickness: 1/8 in Standards: ADA Compliant, ANSI B101.1- 2009, NFSI Certified
Mat Thickness: 1/8 in Item: Floor Runner
Mat Length: 25 ft Features: Hi-Viz Safety Edge Pattern
Well Capacity: 2 gal Oil Resistant: Yes
Edges: Straight Flame Resistant/Fire Retardant: Flame Resistant
Mat Surface Material: Polypropylene Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Floor Runner, Well Capacity 2 gal, Mat Width 36 in, Mat Color Black, Mat Length 25 ft, Mat Thickness 1/8 in, Thickness 1/8 in, Mat Backing Material Proprietary Adhesive Material, Yes, Flame Resistant, Edges Straight, Mat Surface Material Polypropylene, Features Hi-Viz Safety Edge Pattern

Reviews of Pig #GRPSB36206-BK