Pig

Sorbents, 12 gal. Universal Absorbed, Black, Gray


$166.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fluids Absorbed Universal
  • Material High-Density Polypropylene/Polypropylene/Cellulose
  • Color Black, Gray
  • Length 10 3/8 in
  • Width 10 3/8 in
See all product information