Shop All Sorbents
Pig
Sorbents, 17 gal, 16 in x 150 ft, Oil, White, Polypropylene
Mfr # MAT435
Zoro # G8034695
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 17 gal
- Material Polypropylene
- Color White
- Weight 16 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 16 in x 150 ft |
Length | 1,800 in |
Width | 16 in |
Perforated Size | 10 in x 16 in |
Roll Width | 16 in |
Perforation Along Length | 10 in |
Roll Length | 150 ft |
Perforation Along Width | 16 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 16 in x 150 ft, Volume Absorbed Per Pad 2,227 oz, Volume Absorbed per Pkg. 17 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Main Filter, Use w/4VDW5 (607586)
- MAKITA Floor Nozzle (195551-7)
- CAR FRESHNER Car Freshner U1P17068 Fresh Shave Air Freshener (C15-U1P17068)
- UNGER UNGER Black 2" Floor Squeegee (HM22A)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Oil, White, Polypropylene (MAT484)
- PIG Sorbents, 13 gal, 30 in x 50 ft, Universal, Gray, Polypropylene (MAT253)
- PIG Sorbents, 30 gal, 3 in x 48 in, Universal, Gray, Polypropylene (PIG228)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, Black, White, Polyester (BOM411)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Universal, Gray, Polypropylene (MAT284)
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (MAT116)
- 3M Sorbents, 42 gal, 18 in x 50 ft, Universal, Gray, Polyester, Polypropylene, Synthetic Fibers (M-FL550DD/M-F2001)
- Pig Sorbents