Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

PIG Spill Kit, Universal, Green

  • Zoro #: G8368254
  • Mfr #: KIT262

$687.24

Details
  • Container Type: Drum
  • Includes: 45 Degrees Beveled Edge
  • Lockable: No
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pig #KIT262 Specifications

  • Zoro #: G8368254
  • Mfr #: KIT262
Container Type: Drum Includes: 45 Degrees Beveled Edge
Lockable: No UV Resistant: No
Portable: No Height: 41-3/16"
Length: 31-3/4" Width: 31-3/4"
Item: Spill Kit Color: Green
Wheels: No Fluids Absorbed: Universal
Number of Components: 168 Static Dissipative: No
Volume Absorbed Per Pkg.: 60 gal. Country of Origin (subject to change): United States

Description

If your business includes transporting potentially hazardous materials in trucks or tanks, we have spill control kits designed to be stored inside of vehicles. Product specs for this Spill Kit include the following: COLOR: Green, LENGTH: 31-3/4", WIDTH: 31-3/4"

Reviews of Pig #KIT262