Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

PIG Spill Kit, Universal, White

  • Zoro #: G7896131
  • Mfr #: KIT236

$261.00

Details
  • Container Capacity: 30 gal.
  • Height: 20-1/2"
  • Volume Absorbed Per Pkg.: 21 gal.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pig #KIT236 Specifications

  • Zoro #: G7896131
  • Mfr #: KIT236
Container Capacity: 30 gal. Height: 20-1/2"
Volume Absorbed Per Pkg.: 21 gal. Number of Components: 46
Fluids Absorbed: Universal Item - Spill Control: Spill Kit/Station
Static Dissipative: No Lockable: No
Length: 21" Item: Spill Kit
Includes: 45 Degrees Beveled Edge Wheels: No
Color: White Width: 21"
Spill Control - Fluids Absorbed: Universal Volume Absorbed Range: 20 to 29 gal.
Container Type: Drum Portable: No
UV Resistant: Yes Country of Origin (subject to change): United States

Description

From a simple water spill to a potential biohazard, we have the spill kit to clean up your workplace mess. Take a look at the features for this Spill Kit : COLOR: White, LENGTH: 21", WIDTH: 21"

Reviews of Pig #KIT236