Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

PIG Spill Kit, Universal, Yellow

  • Zoro #: G8288551
  • Mfr #: KIT2200

$64.90

Details
  • Container Type: Bucket
  • Includes: 45 Degrees Beveled Edge
  • Lockable: No
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pig #KIT2200 Specifications

  • Zoro #: G8288551
  • Mfr #: KIT2200
Container Type: Bucket Includes: 45 Degrees Beveled Edge
Lockable: No UV Resistant: No
Portable: Yes Height: 14-1/2"
Length: 12" Width: 12"
Item: Spill Kit Color: Yellow
Wheels: No Fluids Absorbed: Universal
Number of Components: 21 Static Dissipative: No
Volume Absorbed Per Pkg.: 3.5 gal. Country of Origin (subject to change): United States

Description

Spill control kits come standard with absorbent pads and socks, along with safety equipment such as nitrile gloves and protective eyewear. Take a look at the features for New Pig Spill Kit. Color: Yellow, Width: 12", Length: 12".

Reviews of Pig #KIT2200