Piher
REVERSIBLE JAWS MAXI R 48" 2,250 lb.
- Zoro #: G104179227
- Mfr #: 61512
Hover or click to zoom Tap to zoom
$150.84
Subtotal: $150.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Piher #61512 Specifications
- Zoro #: G104179227
- Mfr #: 61512
- UPC #: 8422473615123
- Country of Origin (subject to change): Spain
Reviews of Piher #61512
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PIHER PIHER CLAMP XXL Heavy Duty 32" 4,950 lb. 12080
- PIHER PIHER CLAMP MAXIPRESS M 4.75" 900 lb. 1612
- PIHER PIHER CLAMP MAXI R 118" 2,250 lb. 61300
- PIHER CLAMP MAXI F-20 cm. 60020
- PIHER PIHER CLASSIC CLAMP F 20" 2,025 lb. 4050
- PIHER BAR-CLAMP 80-250 8250
- PIHER CLAMP MAXI R-200 cm. 61200
- PIHER CLAMP F-20 cm. 4020
- POWERWELD F-Clamp, 8" F-1200-8
- BESSEY 24 in Bar Clamp Steel Handle and 7 in Throat Depth 4800S-24
- WILTON 48 in F-Clamp Copper-Plated Steel Handle and 7 in Throat Depth 4800S-48C
- Piher Clamps